missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor Vapor Duct with Combi-Clip
Vapor duct with Combi-Clip for use with connecting the evaporating flask to the Rotavapor.
$577.30 - $658.35
Specifications
| Material | Borosilicate Glass (3.3) |
|---|---|
| Type | Vapor Duct |
| Includes | Combi-Clip |
| Catalog Number | Mfr. No. | For Use With (Application) | Standard Taper Joint Number Center | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Application) | Standard Taper Joint Number Center | Price | Quantity & Availability | ||||
|
05405063
|
BUCHI
11062268 |
Glass Assembly A | 24/40 |
Each for $658.35
|
|
||||
|
05405062
|
BUCHI
11062187 |
Glass Assembly V, C, S, E, CR, BY, HP | 24/40 |
Each for $587.19
|
|
||||
|
05405022
|
BUCHI
032339 |
KD22 | 29/32 |
Each for $577.30
|
|
||||
|
05405061
|
BUCHI
11062186 |
Glass Assembly V, C, S, E, CR, BY, HP | 29/32 |
Each for $587.19
|
|
||||
Description
- Combi-Clip is included for fastening the evaporating flask
Specifications
| Borosilicate Glass (3.3) | |
| Vapor Duct | |
| Combi-Clip |