missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Root Legume, Nodule Section
Prepared microscope slide of Root Legume Nodule. Ideal for studying symbiosis between nitrogen-fixing bacteria and the legume plant.
Supplier: Eisco™ BS18055
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows general structures
Specifications
| 1 | |
| Clear | |
| Mounting Medium | |
| Microscopy | |
| Formalin | |
| 1 | |
| 1 x 3 in. |
| 10% | |
| Glass | |
| Microbiology slide | |
| China | |
| Cardboard Mailer | |
| Plant | |
| Prepared Microbiology Slide |