missing translation for 'onlineSavingsMsg'
Learn More

MAPA Professional RollPruf Tripolymer Cleanroom Gloves

Catalog No. 17200080
Change view
Click to view available options
Size:
Small
X-Large
Packaging Type:
Bag
Cleanroom Bagged
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type
17200080 Small Cleanroom Bagged
17200081 X-Large Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17200080 Supplier MAPA Professional Supplier No. 34513574*

Hand-specific, triple polymer cleanroom gloves provide durability and strength with color band at rolled cuff edge to identify size. Available in pair-pack or bulk-pack quantities.

  • Engineered for demanding cleanroom and controlled-environment applications requiring contamination control and chemical resistance.
  • Made from a triple-polymer blend of Natural Latex, Neoprene, and Nitrile.
  • Suitable for Class 10 / ISO Class 4 cleanroom applications.
  • Recommended for Semiconductor, Electronics, Aerospace, Pharmaceutical, and Biotechnology industries.
  • Manufactured without pigments, fillers, or DOP plasticizers.
  • Resistant to acids, salts, alcohols, ketones, and alkalis.
  • Washed with ultrapure deionized water to remove particulates and reactive ions.
  • Low non-volatile residue helps protect sensitive components and processes.
  • Stretch across palms and knuckles for enhanced freedom of movement and reduced fatigue.
  • Designed for excellent tactile sensitivity for precision handling and assembly.
  • Color-coded cuff band for size identification (band contains no Titanium Dioxide).

Specifications

Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Accelerator Free No
AQL 0.65
Color Natural
Disposable Reusable
Exterior Finish Smooth
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.2 mm
Hand Specific
Latex Free No
Material Tripolymer
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 0.2 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Small
Sterility Non-sterile
Thickness (English) 8 mil
Thickness (Metric) 0.2 mm
Packaging Type Cleanroom Bagged
Length (English) 12 in.
Show More Show Less