missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form Pipe Markers, Legend: WATER
Ideal for identifying pipe content and flow without the hassle of precise measurement around the pipe's diameter.
$113.46
Specifications
| Material | Pressure-sensitive Vinyl |
|---|---|
| Product Type | Roll Form Pipe Marker |
| Display Text | Legend: WATER |
| Quantity | 1 Roll |
| Size (English) | 30 ft. x 8 in. |
Description
- Eliminates need for precise measurement of pipe diameter -- B-946 material adheres to itself for easy wrap-around marker installation
- Legend repeats 65 times per roll
- Available in 8 in. width
Specifications
| Pressure-sensitive Vinyl | |
| Legend: WATER | |
| 30 ft. x 8 in. |
| Roll Form Pipe Marker | |
| 1 Roll | |
| 9.1 m x 20.3 cm |