missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form Pipe Markers, Legend: WATER

Catalog No. 19112283
Change view
Click to view available options
Color:
Black, Yellow
White, Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19112283 White, Green
19112282 Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19112283 Supplier Brady™ Supplier No. BRD41482
Only null left

Ideal for identifying pipe content and flow without the hassle of precise measurement around the pipe's diameter.

  • Eliminates need for precise measurement of pipe diameter -- B-946 material adheres to itself for easy wrap-around marker installation 
  • Legend repeats 65 times per roll 
  • Available in 8 in. width

Specifications

Color White, Green
Material Pressure-sensitive Vinyl
Product Type Roll Form Pipe Marker
Display Text Legend: WATER
Quantity 1 Roll
Size (English) 30 ft. x 8 in.
Size (Metric) 9.1 m x 20.3 cm