missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form Pipe Markers, Legend: COMPRESSED AIR
Ideal for identifying pipe content and flow without the hassle of precise measurement around the pipe's diameter. Brady Roll Form Pipe Marker, Legend: COMPRESSED AIR, is made of pressure sensitive vinyl.
$113.46
Specifications
| Material | Pressure-sensitive Vinyl |
|---|---|
| Display Text | Legend: COMPRESSED AIR |
| Quantity | 1 Roll |
| Size (English) | 30 ft.x 8 in. |
| Size (Metric) | 9.14 m x 20.3 cm |
Description
- Wrap around entire width of pipe and adhere to themselves
- Legend repeats 65 times per roll
- For marking pipes that carry same contents
- With vinyl adhesive suited for use in outdoor applications
Specifications
| Pressure-sensitive Vinyl | |
| 1 Roll | |
| 9.14 m x 20.3 cm |
| Legend: COMPRESSED AIR | |
| 30 ft.x 8 in. |