missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form Pipe Markers, Legend: (Blank)

Provides clear notice to workers to identify pipe content and flow without the hassle of precise measurement around the pipe's diameter. Brady Roll Form Pipe Markers, Legend: (Blank) is made of Pressure Sensitive Vinyl.

Supplier:  Brady™ 41598

 View more versions of this product

Catalog No. 19-104-710


Only null left

Description

Description

  • Made of self-sticking vinyl suitable for indoor or outdoor applications
  • Legend repeats 65 times per roll
Specifications

Specifications

Acrylic, Permanent, Cold-temperature
Arrow direction: Left/Right
Roll Form Pipe Marker
30 ft.
8 in.
Blue, White
Pressure-sensitive Vinyl (B-946)
Left/right arrows, white
9.1 m
20.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions