missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form Pipe Markers, Legend: (Blank)
Description
- Made of self-sticking vinyl suitable for indoor or outdoor applications
- Legend repeats 65 times per roll
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Yellow |
| Display | Arrow direction: Left/Right |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Roll Form Pipe Marker |
| Display Text | Left/right arrows, black |
| Length (English) | 30 ft. |
| Length (Metric) | 9.1 m |
| Width (English) | 8 in. |
| Width (Metric) | 20.3 cm |