missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International Rival RV400 Series Nitrile Gloves
Exam grade nitrile gloves are accelerator free, powder free, and low extractable.
Supplier: TechNiGlove International RV402
Description
- Accelerator free, powder free and low extractable
- New soft modulus nitrile delivers the fit and feel of latex for the ultimate stretch and comfort
- Microtextured fingertips provide secure grip on all surfaces
- Rival is 100% nitrile, contains no natural rubber, and is puncture resistant
- Environmentally and economically conscious
Specifications
| Manufactured in ISO 9001:2000 and ISO 14001:2004 Certified Facilities | |
| Yes | |
| Laboratory, Healthcare | |
| Blue | |
| Partially Textured | |
| 0.15 mm | |
| Nitrile | |
| 0.12 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.10 mm | |
| RV402 | |
| 17 MPa | |
| 24 cm |
| No | |
| Yes | |
| 1.5 | |
| Single-use | |
| 5 mil | |
| Yes | |
| 4 mil | |
| Powder Free | |
| Medium | |
| 4 mil | |
| Yes | |
| Rival | |
| 9.5 in. |