missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International Rival RV400 Series Nitrile Gloves
GREENER_CHOICE

Catalog No. p-7084207
Change view
Click to view available options
Size:
Large
X-Small
Small
Medium
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19170208 X-Small
19170209 Small
19170210 Medium
19170118 Large
19170119 X-Large
19170120 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19170208 Supplier TechNiGlove International Supplier No. RV400
Only null left

Exam grade nitrile gloves are accelerator free, powder free, and low extractable.

  • Accelerator free, powder free and low extractable
  • New soft modulus nitrile delivers the fit and feel of latex for the ultimate stretch and comfort
  • Microtextured fingertips provide secure grip on all surfaces
  • Rival is 100% nitrile, contains no natural rubber, and is puncture resistant
  • Environmentally and economically conscious

Specifications

Certifications/Compliance Manufactured in ISO 9001:2000 and ISO 14001:2004 Certified Facilities
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free Yes
Applications Laboratory, Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Model RV400
Series Rival
Tensile Strength 17 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less