missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International Rival RV400 Series Nitrile Gloves

Exam grade nitrile gloves are accelerator free, powder free, and low extractable.

Supplier:  TechNiGlove International RV403

 View more versions of this product

Catalog No. 19-170-118


Only null left
Explore available promotions

Description

Description

  • Accelerator free, powder free and low extractable
  • New soft modulus nitrile delivers the fit and feel of latex for the ultimate stretch and comfort
  • Microtextured fingertips provide secure grip on all surfaces
  • Rival is 100% nitrile, contains no natural rubber, and is puncture resistant
  • Environmentally and economically conscious
Specifications

Specifications

Manufactured in ISO 9001:2000 and ISO 14001:2004 Certified Facilities
Yes
1.5
Single-use
5 mil
Yes
4 mil
Powder Free
Large
4 mil
Yes
Rival
9.5 in.
Yes
Laboratory, Healthcare
Blue
Partially Textured
0.15 mm
Nitrile
0.12 mm
Nitrile Examination Glove
Non-sterile
0.10 mm
RV403
17 MPa
24 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions