missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International RVCR Series 9.5 in. Class 100/ISO 5 Nitrile Cleanroom Gloves

Rival CR's 9.5 in. soft modulus nitrile gloves deliver the fit and feel of latex for the ultimate stretch and comfort. Suitable for Class 100 compatible cleanrooms.

Supplier:  TechNiGlove International RVCR705

 View more versions of this product

Catalog No. 19170093

Only null left
Explore available promotions

Description

Description

  • 100% nitrile, does not contain natural rubber or silicone
  • Suitable for Class 100 compatible cleanroom, pharmaceutical, biotech and medical device manufacturing
  • 9.5 in. length, soft modulus, accelerator free
  • Meets the most stringent requirements for extractables and particles
  • Microtextured fingertips provide and secure grip on all surfaces
Specifications

Specifications

Yes
Yes
White
Partially Textured
0.15 mm
Yes
4 mil
Powder Free
2X-Large
4 mil
ISO9001:2000 and ISO 14001:2004
Cleanroom Bagged
9.5 in.
Class 100 (ISO 5)
1.5
Single-use
5 mil
Ambidextrous
Nitrile
0.12 mm
Controlled Environment Gloves
Non-sterile
0.10 mm
RVCR705
RVCR
24.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions