missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International RVCR Series 9.5 in. Class 100/ISO 5 Nitrile Cleanroom Gloves
GREENER_CHOICE

Catalog No. 19170088
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19170088 X-Small
19170089 Small
19170090 Medium
19170091 Large
19170092 X-Large
19170093 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19170088 Supplier TechNiGlove International Supplier No. RVCR700
Only null left

Rival CR's 9.5 in. soft modulus nitrile gloves deliver the fit and feel of latex for the ultimate stretch and comfort. Suitable for Class 100 compatible cleanrooms.

  • 100% nitrile, does not contain natural rubber or silicone
  • Suitable for Class 100 compatible cleanroom, pharmaceutical, biotech and medical device manufacturing
  • 9.5 in. length, soft modulus, accelerator free
  • Meets the most stringent requirements for extractables and particles
  • Microtextured fingertips provide and secure grip on all surfaces

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model RVCR700
Packaging Type Cleanroom Bagged
Series RVCR
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less