missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International RVCR Series 12 in. Class 100/ISO 5 Nitrile Cleanroom Gloves
GREENER_CHOICE

Catalog No. 19170085
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19170085 Large
19170082 X-Small
19170083 Small
19170084 Medium
19170086 X-Large
19170087 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19170085 Supplier TechNiGlove International Supplier No. RVCR1503

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rival CR's 12 in. soft modulus nitrile gloves deliver the fit and feel of latex for the ultimate stretch and comfort. Suitable for Class 100 compatible cleanrooms.

  • 100% nitrile, does not contain natural rubber or silicone
  • Suitable for Class 100 compatible cleanroom, pharmaceutical, biotech and medical device manufacturing
  • 12 in. length, soft modulus, accelerator free
  • Meets the most stringent requirements for extractables and particles
  • Microtextured fingertips provide and secure grip on all surfaces

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Large
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model RVCR1503
Packaging Type Cleanroom Bagged
Series RVCR
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less