missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International RVCR Series 12 in. Class 100/ISO 5 Nitrile Cleanroom Gloves
Rival CR's 12 in. soft modulus nitrile gloves deliver the fit and feel of latex for the ultimate stretch and comfort. Suitable for Class 100 compatible cleanrooms.
Supplier: TechNiGlove International RVCR1502
Description
- 100% nitrile, does not contain natural rubber or silicone
- Suitable for Class 100 compatible cleanroom, pharmaceutical, biotech and medical device manufacturing
- 12 in. length, soft modulus, accelerator free
- Meets the most stringent requirements for extractables and particles
- Microtextured fingertips provide and secure grip on all surfaces
Specifications
| Yes | |
| Yes | |
| White | |
| Partially Textured | |
| 0.15 mm | |
| Yes | |
| 4 mil | |
| Powder Free | |
| Medium | |
| 4 mil | |
| ISO9001:2000 and ISO 14001:2004 | |
| Cleanroom Bagged | |
| 12 in. |
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 5 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.12 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.10 mm | |
| RVCR1502 | |
| RVCR | |
| 30.5 cm |