missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International RVCR Series 12 in. Class 100/ISO 5 Nitrile Cleanroom Gloves

Description
- 100% nitrile, does not contain natural rubber or silicone
- Suitable for Class 100 compatible cleanroom, pharmaceutical, biotech and medical device manufacturing
- 12 in. length, soft modulus, accelerator free
- Meets the most stringent requirements for extractables and particles
- Microtextured fingertips provide and secure grip on all surfaces
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Show More |