missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International Rival 12 in. Cl10 Nitrile Glove

Catalog No. 17998050
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17998050 X-Small
17998051 Small
17998052 Medium
17998053 Large
17998054 X-Large
17998055 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17998050 Supplier TechNiGlove International Supplier No. RVCR3500*

Accelerator Free Powder Free Soft Modulus 12 in. 100% Nitrile Class 10 Cleanroom Glove

  • Developed with TechNiGlove International's Soft Modulus Nitrile technology, providing a perfect balance of comfort, strength, and tactile sensitivity.
  • Accelerator-free and powder-free design minimizes skin irritation while maintaining a contaminant-free surface ideal for sensitive applications.
  • Constructed from 100% nitrile material for superior chemical resistance and reliable barrier protection in cleanroom conditions.
  • Offers particle counts as low as 250 particles per square centimeter-making it one of the cleanest ISO4 gloves available in the industry.
  • Delivers up to 220% elongation before breaking, reducing hand fatigue by over 50% compared to conventional nitrile gloves.
  • Extended 12-inch length ensures enhanced coverage and protection for wrists and forearms during precision work.
  • Perfect for semiconductor manufacturing, electronics production, battery assembly, and other controlled ISO4 environments.

Specifications

Chlorinated Yes
Cleanroom Class Class 1 (ISO 3)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Packaging Type Bag
Show More Show Less