missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rigidwall Cleanroom
Rigidwall cleanrooms combine class and functionality offering an elegant solution for most any cleanroom application. Easy to construct. Easy to clean.
Specifications
| Product Type | Cleanroom |
|---|---|
| Filter Type | 19 HEPA |
| Autoclavable | Not Autoclavable |
| Height (English) | 12 ft. |
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
|
15050989
|
Fisherbrand™
FRWISO88X12 |
8 ft. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050991
|
Fisherbrand™
FRWISO812X12 |
12 ft. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Easy to construct, secure, and easy to clean
- With wall panels providing full visibility from floor to ceiling, these rooms provide a comfortable working environment.
- The modular nature of this system provides opportunity for expansion as your operation grows and offers the ability to relocate the cleanroom altogether should needs shift within your organization.
- Our Rigidwall cleanrooms meet ISO 4 to ISO 8 air cleanliness ratings.
Specifications
| Cleanroom | |
| 19 HEPA | |
| Not Autoclavable | |
| 12 ft. |