missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Reversible Microtube Racks
Offers 80/60 well rack capacities for benchtop use or freezer storage
$169.41
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Holds | Microtubes (0.2 to 2 mL) |
| Material | Polypropylene |
| Positions | 16 x 5 and 15 x 4 |
| Shape | Rectangular, Rounded Corners |
Description
- Made from polypropylene (PP)
- Autoclavable
- Excellent rack for benchtop use or freezer storage
- Excellent chemical and temperature resistance
- 80/60 well rack capacities:
- 80 - Place for 1.5 and 2.0 mL tubes
- 60 - Place for 0.5 and 0.2 mL tubes
Specifications
| Autoclavable | |
| Polypropylene | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| None | |
| 80/60 |
| Microtubes (0.2 to 2 mL) | |
| 16 x 5 and 15 x 4 | |
| No | |
| Reversible Microtube Rack | |
| 1 in. | |
| 2.6 in. |