missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Reversible Microtube Racks
Description
- Made from polypropylene (PP)
- Autoclavable
- Excellent rack for benchtop use or freezer storage
- Excellent chemical and temperature resistance
- 80/60 well rack capacities:
- 80 - Place for 1.5 and 2.0 mL tubes
- 60 - Place for 0.5 and 0.2 mL tubes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Microtubes (0.2 to 2 mL) |
| Material | Polypropylene |
| Positions | 16 x 5 and 15 x 4 |
| Shape | Rectangular, Rounded Corners |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Reversible Microtube Rack |
| Shelves | None |
| Show More |