missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Black Stallion™ Premium Grain Kidskin Leather Short-Cuff TIG Welder's Gloves with DragPatch™
Supple and thin premium kidskin leather ensures tactile control, with exclusive DragPatch™ reinforcement for additional insulation and abrasion resistance.
$38.57 - $38.57
Specifications
| Color | White |
|---|---|
| Grade | Premium |
| Material | Grain Kidskin Leather |
| For Use With (Application) | TIG Welding |
| Glove Cuff Style | Safety |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-133-806
|
Black Stallion™
24K |
Large |
Pair for $38.57
|
|
|||||
Description
- Premium grain kidskin leather ensures hand and finger control
- DragPatch™ reinforcement offers additional abrasion resistance and insulation
- Aramid Fiber stitching provides spark and abrasion resistance
- Gloves are unlined for increased dexterity
- Ideal protection for TIG Welding applications
Specifications
| White | |
| Grain Kidskin Leather | |
| Safety | |
| 2.5 in. |
| Premium | |
| TIG Welding | |
| 24K | |
| 6.35 cm |