missing translation for 'onlineSavingsMsg'
Learn More

Black Stallion™ Premium Grain Kidskin Leather Short-Cuff TIG Welder's Gloves with DragPatch™

Catalog No. 19133806
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19133806 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19133806 Supplier Black Stallion™ Supplier No. 24K

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Supple and thin premium kidskin leather ensures tactile control, with exclusive DragPatch™ reinforcement for additional insulation and abrasion resistance.

  • Premium grain kidskin leather ensures hand and finger control
  • DragPatch™ reinforcement offers additional abrasion resistance and insulation
  • Aramid Fiber stitching provides spark and abrasion resistance
  • Gloves are unlined for increased dexterity
  • Ideal protection for TIG Welding applications

Specifications

Color White
Grade Premium
Material Grain Kidskin Leather
Size Large
For Use With (Application) TIG Welding
Glove Cuff Style Safety
Series 24K
Length (English) Cuff 2.5 in.
Length (Metric) Cuff 6.35 cm