missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Black Stallion™ Premium Side Split Cowhide Leather Welding Gloves with Aluminized Back
Welding gloves are constructed of premium quality side-split cowhide leather with an aluminized back. Gloves are wool lined and sewn with Aramid Fiber for additional heat resistance.
$108.47 - $108.47
Specifications
| Back Material | Aluminum |
|---|---|
| Color | Orange, Silver |
| Material | Side Split Cowhide Leather |
| For Use With (Application) | Welding |
| Glove Cuff Style | Safety |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-050-589
|
Black Stallion™
104XL |
X-Large |
Pair for $108.47
|
|
|||||
Description
- Premium quality side split cowhide leather
- Sewn with Aramid Fiber for additional heat resistance
- Aluminized back
- Wool lined
Specifications
| Aluminum | |
| Side Split Cowhide Leather | |
| Safety |
| Orange, Silver | |
| Welding | |
| 104 |