missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH ZM 200 Ultra Centrifugal Mill, Push-Fit Rotors
For fine grinding of soft to medium-hard and fibrous materials.
$5761.27 - $5761.27
Specifications
| Material | Stainless Steel |
|---|---|
| Max. Speed | 6,000 to 18,000 rpm |
| Max. Tube Diameter | 9.9 cm |
| For Use With (Equipment) | Centrifugal Mill |
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
|
02-60-800-40
|
RETSCH
026080040 |
6 Tooth Rotor |
Each for $5,761.27
|
|
|||||
|
02-60-800-41
|
RETSCH
026080041 |
12 Tooth SS - Medium Coarse Materials |
Each for $5,761.27
|
|
|||||
|
02-60-800-42
|
RETSCH
026080042 |
24 Tooth SS Push Fit |
Each for $5,761.27
|
|
|||||
Description
- Accessory for use with ZM 200 Ultra Centrifugal Mill
- Wear resistant coating
Specifications
| Stainless Steel | |
| 6,000 to 18,000 rpm | |
| 9.9 cm | |
| Centrifugal Mill |