missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Rotors
Specifications
Specifications
| Depth (English) | 2 in. |
| Pore Size | 850 μm |
| Product Type | Push-Fit Rotor |
| Diameter (English) Outer | 8 in. |
| Material | Stainless Steel |
| For Use With (Equipment) | Ultra centrifugal mill ZM 200 |
| Tyler Standard | 20 |
| U.S. Standard | No. 20 |
| Diameter (Metric) Outer | 8 in. |
| Mesh Material | Stainless Steel |