missing translation for 'onlineSavingsMsg'
Learn More

RETSCH RM 200 Mortar Grinder Mill

Catalog No. 08418503
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08418503 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08418503 Supplier RETSCH Supplier No. 20.455.0004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Grinder Mill. (Mortar and pestle are not included; sold separately.)

Delivers reproducible and contamination-free product.

  • For wet and dry grinding to <10μm
  • Closed, dust-tight grinding chamber without windows
  • High-performance drive with electronic control and load display
  • Built-in automatic switch-off and rapid deceleration
  • Mortar and pestle can be changed easily without tools
  • Safe, CE-conforming design
  • Seven different grinding set materials

Warranty

Two year

Specifications

Capacity (English) 23.66 oz.
Capacity (Metric) 700 mL
Certifications/Compliance CE
Depth (English) 14.56 in. (closed), 20.07 in. (open)
Depth (Metric) 37 cm (closed), 51 cm (open)
Electrical Requirements 120 V, 60 Hz
For Use With (Application) Ideal for grinding, mixing and triturating, dry and wet, agriculture, biology, chemistry, Plastics, construction materials, food, geology, metallurgy, Glass, ceramics, medicine, pharmaceuticals
Height (English) 18.89 in. (closed), 21.65 in. (open)
Height (Metric) 48 cm (closed), 55 cm (open)
Includes Grinder Mill. (Mortar and pestle not included.)
IP Rating IP53
Particle Size <8 mm
Sample Volume (English) 0.33 to 6.42 oz.
Sample Volume (Metric) 10 to 190 mL
Speed 100 rpm
Voltage 120 V
Watts 250 W
Weight (English) 53.35 lb.
Weight (Metric) 24.2 kg
Width (English) 15.74 in. (closed), 15.74 in. (open)
Width (Metric) 40 cm (closed), 40 cm (open)
Frequency 60 Hz
Show More Show Less