missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Models PM 100 and PM 200 Planetary Ball Mills

Catalog No. p-3039696
Change view
Click to view available options
For Use With (Equipment):
12 to 125 mL Grinding Jar
12 to 500 mL Grinding Jar
Capacity (Metric):
12, 25, 50, 80, 125 mL
12, 25, 50, 80, 125, 250, 500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Capacity (Metric)
08418163 12 to 125 mL Grinding Jar 12, 25, 50, 80, 125 mL
08418162 12 to 500 mL Grinding Jar 12, 25, 50, 80, 125, 250, 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08418163 Supplier RETSCH Supplier No. 206400003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Mill only

Requires

Grinding jars and balls (sold separately)

Benchtop ball mills are ideal for wet or dry grinding applications requiring the highest degree of fineness

Available in single- or dual-grinding station models, they produce extremely high centrifugal forces, generating very high pulverization energies resulting in short grinding times.

  • Energy and speed control enables reproducible results
  • Graphic display and one-button operation for setting speed, time, energy input, grinding direction reversal
  • Powerful, maintenance-free drive maintains constant controlled speed for continuous use
  • Memory stores up to 10 combinations of grinding parameters for repetitive tasks
  • Maximum timed run: 99 hours, 59 minutes, 59 seconds
  • Built-in automatic fan ventilates chamber for safe wet grinding with solvents
  • Low vibration rates allow unattended operation
  • With serial interface

Model PM 100

  • Single grinding station
  • For grinding jars from 12 to 500mL (nominal volume)
  • Feed size: <10mm
  • Grind size: <1μm (normal grinding based on feed material); <0.1μm (colloidal)
Model PM 200
  • Two grinding stations
  • For grinding jars from 12 to 125mL (nominal volume)
  • Feed size: <4mm
  • Grind size: <1μm (normal grinding based on feed material); <0.1μm (colloidal)

Applications:

Agriculture, biology, biotechnology, ceramics and glass, chemicals, construction materials, environmental, medicine, mineralogy, new materials testing

Order Info

Dimensions: 16.5L x 24.9W x 18.5 in.H (42 x 63 x 47cm); Net weight, PM 100: 176 lb. (80kg); PM 200: 159 lb. (72kg); Grinding jars and balls sold separately

Certifications

CE Marked

Warranty

Two years

Specifications

Capacity (Metric) 12, 25, 50, 80, 125 mL
Certifications/Compliance CE
Depth (English) 16.33 in.
Depth (Metric) 41.5 cm
Dimensions (L x W x H) 16.5 x 24.9 x 18.5 in. (41.91 x 63.24 x 46.99 cm)
Display Type Color Graphic Display
Electrical Requirements 120 V, 50/60 Hz
For Use With (Application) Ideal for wet or dry grinding applications and agriculture, biology, chemistry, Plastics, construction materials, engineering, electronics, environment, recycling, food, geology, metallurgy, Glass, ceramics, medicine, pharmaceuticals
For Use With (Equipment) 12 to 125 mL Grinding Jar
Height (English) 18.5 in.
Height (Metric) 46.99 cm
Hertz 50/60 Hz
Includes Mill only
Interface RS232/RS485
IP Rating IP30
Length (English) 16.5 in.
Length (Metric) 41.91 cm
Model PM 200
Packaging Quantity 2 Pk.
Particle Size <4 mm
Voltage 120 V
Watts ≈1250 W
Weight (English) 158.73 lb.
Weight (Metric) 72 kg
Width (English) 24.9 in.
Width (Metric) 63.24 cm
Show More Show Less