missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Mixer Mill Grinding Jar

Catalog No. 024620119
Change view
Click to view available options
For Use With (Equipment):
MM 200 mixer mill
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
024620119 MM 200 mixer mill
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 024620119 Supplier RETSCH Supplier No. 02 46 201 19

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless-steel grinding jars for use in MM200 Mixer Mill

  • With cover
  • Composition is approximately 84.5% Fe, 13% Cr
  • Approximate density is 7700kg/m3
  • Can contain a sample volume of 4-10mL
  • Maximum particle size in jar is 6mm
  • Recommended ball charge for jar is one piece, 20mm; or two pieces, 12mm

Specifications

Product Type Grinding Jar
Capacity (English) 0.84 oz.
Capacity (Metric) 25 mL
Composition 84.5% Fe, 13% Cr
For Use With (Application) Ideal for intensive mixing of the sample
For Use With (Equipment) MM 200 mixer mill
Holds 20mm One piece or 12mm two pieces balls
Includes Cover
Material Stainless Steel
Particle Size 6 mm
Sample Volume (English) 0.13 to 0.33 oz.
Sample Volume (Metric) 4 to 10 mL
Show More Show Less