missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Mixer Mill Grinding Balls

Catalog No. p-2440030
Change view
Click to view available options
Diameter (English):
0.35 in.
0.47 in.
0.78 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
0841761 0.35 in.
0841762 0.47 in.
0841763 0.78 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0841761 Supplier RETSCH Supplier No. 05 36 800 36
Only null left

Stainless steel grinding balls for use in mixer mills

  • Composition is approximately 84.5% Fe, 13% Cr.
  • Approximate density is 7700kg/m3

Specifications

Product Type Grinding Ball
Composition 84.5% Fe, 13% Cr
Diameter (English) 0.35 in.
Diameter (Metric) 0.9 cm
For Use With (Application) Ideal for increasing the degree of mixing, grinding
For Use With (Equipment) MM 200 Mixer Mill
Material Stainless Steel