missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Knife Mill Grindomix GM300

Catalog No. 08418325
Change view
Click to view available options
Voltage:
22/230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08418325 22/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08418325 Supplier RETSCH Supplier No. 202520001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For size reduction, homogenization and mixing

Instrument for the grinding and homogenization of food stuffs. It allows to process sample volumes up to 4.5L quickly and reproducibly.

  • Four sharp, robust blades and powerful motor which can reach temporary peaks of 3kW
  • Homogenizes substances with high water, oil or fat content as well as for grinding dry, soft and medium-hard products
  • Meets and exceeds all special laboratory and analytical requirements and is a professional device superior to any commercial household mixer
  • Efficient size reduction of up to 4,500mL feed quantity due to a powerful 1.1 kW motor (peak power input >3 kW)
  • Pre- and fine-grinding in one mill: cutting action in regular mode, grinding by impact in reverse mode, pre-grinding in interval mode
  • All parts which come into contact with the sample material are autoclavable
  • Perfect adaptation to application requirements by variable speed from 500 to 4000 min-1 with an increment of 100 min-1
  • Optional gravitation lid for automatic reduction of the grinding chamber volume (Cat. Nos. 08-418-330, -331 and -332)
  • Ten SOPs can be stored
  • Grinding jar in plastic and stainless steel available (Cat. Nos. 08-418-326, -327 and -329)
Specifications
  • Feed material: soft, medium-hard, elastic, containing water/fat/oil, dry, fibrous
  • Size reduction principle: cutting
  • Material feed size†: ã130mm
  • Final fineness†: <300μm
  • Batch size/feed quantity†: 4500mL (w/ standard lid); 4000mL (gravity lid)
  • Grinding chamber volume: 5000mL, reduction with gravity lid
  • Speed setting: digital, 500-4000 min-1
  • Setting of grinding time: digital, 5 sec. to 3 min.
  • Interval operation: yes
  • Interval time: adjustable
  • Storable SOPs: 10
  • Drive: 3-phase asynchronous motor with frequency converter
  • Drive power: continuously 1.1 kW, short term 3 kW
  • Power connection: 1-phase
  • Protection code: IP 20
  • D x W x H (closed): 440 x 440 x 340mm
  • Net weight: ã30kg

Applications:

Agriculture, biology, food, medicine/pharmaceuticals. Examples: candy, cereal bars, cereals, cheese, coated tablets, cocoa nibs, deep-frozen products, dietary supplements, dried and fresh fruit, feed pellets, fish, ham, lettuce, meat, nuts, oil seeds, pharmaceutical materials, plant materials, sausages, soap, spices, vegetables.

† Depending on feed material and instrument configuration/settings.

Specifications

Product Type Knife Mill
Autoclavable Autoclavable
Capacity (English) 169 oz.
Capacity (Metric) 5000 mL
Certifications/Compliance CE
Depth (English) 17.32 in.
Depth (Metric) 44 cm
Electrical Requirements 22/230V 50/60 Hz
For Use With (Application) Ideal for agriculture, biology, food, medicine, pharmaceuticals, size reduction, homogenization and mixing
Grinding Time 5 sec. to 3 min.
Height (English) 13.38 in.
Height (Metric) 34 cm
IP Rating IP20
Particle Size <300 μm
Sample Volume (English) 152.16 oz.
Sample Volume (Metric) 4500 mL
Speed 500 to 4000 min.-1
Voltage 22/230 V
Watts 1100 W
Weight (English) 66.13 lb.
Weight (Metric) 30 kg
Width (English) 17.32 in.
Width (Metric) 44 cm
Frequency 50/60 Hz
Show More Show Less