missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 12mm Bead Agate Grinding Ball

Catalog No. 0841538
Change view
Click to view available options
Hardness:
7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Hardness
0841538 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0841538 Supplier RETSCH Supplier No. 05 36 800 27

For use in the MM200 Mixer Mill (Cat. No. 08-417-58)

  • Composition is approx 99.9% SiO2
  • Degree of hardness: 7 Mohs
  • Approx. density is 2600kg/m3

Specifications

Product Type Grinding Ball Bead
Composition 99.9% SiO2
Diameter (English) 0.47 in.
Diameter (Metric) 1.2 cm
For Use With (Equipment) MM 200 mixer mill
Hardness 7
Material Agate