missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Retro Reflective All-weather Labels
Increase safety and visibility with the B-584 highly-reflective label material. Print labels almost anywhere high visibility is needed with a compact Brady™ handheld label printer.
Supplier: Brady™ M5C1500584
Description
- Ideal for safety applications such as on personnel, fire suppression equipment, and first aid cabinets or anywhere extra visibility is required
- Resistant to abrasions, weather, solvents and extreme temperatures
- Pressure-sensitive acrylic adhesive withstands prolonged exposure to tough conditions
- Able to withstand outdoor conditions for 4 to 6 years on average
Chemical Identifiers
| Not Autoclavable | |
| Permanent Acrylic | |
| Gloss | |
| Plastic | |
| Thermal Transfer | |
| Non-sterile | |
| -40°C | |
| 1 | |
| -40°C to 70°C | |
| 0.14 mm | |
| 6.10 m |
| 2011/65/EU, 2015/863 | |
| None | |
| Continuous | |
| Top | |
| Label | |
| Component and equipment labelling;Facility identification;General identification;Safety identification | |
| 1 Label(s) / Box | |
| -40°F to 158°F | |
| 0.0055 in | |
| 20 ft. | |
| 0.5 in. |
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| White | |
| Continuous | |
| Top | |
| Label | |
| Component and equipment labelling;Facility identification;General identification;Safety identification | |
| -40°C | |
| 1 Label(s) / Box | |
| 38.10 mm (W) x 6.10 m (L) | |
| -40°C to 70°C | |
| 0.14 mm | |
| 20 ft. | |
| 1.5 in | |
| 38.10 mm | |
| M5C-1500-584 |
| 2011/65/EU, 2015/863 | |
| None | |
| Gloss | |
| Plastic | |
| Thermal Transfer | |
| Non-sterile | |
| BMP51, BMP53, M511, M510 | |
| M5C-1500-584 | |
| 1 | |
| -40°F to 158°F | |
| 0.0055 in | |
| 38.10 mm (W) x 6.10 m (L) | |
| 6.10 m | |
| 38.10 mm | |
| 0.5 in. |