missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Wall-Mount Cylinder Holder

Catalog No. 06711525
Encompass
Change view
Click to view available options
Holds:
Cylinder, 4 to 15 in. dia.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
06711525 Cylinder, 4 to 15 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06711525 Supplier Restek™ Supplier No. RK 21333

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prevent free-standing gas cylinders from tipping over and injuring personnel

  • Cast aluminum
  • Can be secured to a wall or the side of a work bench
  • Will secure a cylinder 4 in. to15 in. (10.16 to 38.1cm) in diameter

Specifications

Material Aluminum
Holds Cylinder, 4 to 15 in. dia.
Mounting Wall
Product Type Cylinder Holder, Single
For Use With (Equipment) Gas cylinder