missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ TO-15 Subset Twenty-Five Component Mix
High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.
$9,357.81 - $10,207.34
Specifications
| Volume (Metric) Gas | 104 L |
|---|---|
| Pressure | 1800 psi |
| Weight (English) | 1.5 lb. |
| Volume (English) Gas | 27.47 gal. |
| Weight (Metric) | 0.7 kg |
| Catalog Number | Mfr. No. | Concentration | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Concentration | Price | Quantity & Availability | |||||
06802400
|
Restek™
RK 34435 |
100 particles/mL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06802399
|
Restek™
RK 34434 |
100 ppm |
Each for $9,357.81
|
|
|||||
Description
- 25 components
- Includes certificate of analysis and unique serial number
- Disposable aluminum cylinder
- Volume: 104L at 1800psi
- Size: 104L
- Blend tolerance: ±10%
- Outlet Fitting: CGA-180
- Shelf Life: 1 year
- Size: 8 x 24cm
- Weight: 0.7kg
Specifications
| 104 L | |
| 1.5 lb. | |
| 0.7 kg |
| 1800 psi | |
| 27.47 gal. | |
| TO-15 Subset 25 Component Mix |