missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ TO-14A Chlorinated Hydrocarbon Mix
High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.
Specifications
| Components | Carbon tetrachloride, Chloroform, 1,1-Dichloroethane, 1,2-Dichloroethane, 1,1-Dichloroethene, cis-1,2, Dichloroethylene, 1,2-Dichloropropane, cis-1,3-Dichloropropene, trans-1,3-Dichloropropene, Ethyl Chloride, Hexachloro-1,3-Butadiene, Methyl Chloride, Methylene Chloride, 1,1,2,2-Tetrachloroethane, Tetrachloroethylene , 1,1,1-Trichloroethane, 1,1,2-Trichloroethane, Trichloroethene, Vinyl Chloride in Nitrogen |
|---|---|
| Volume (Metric) Gas | 104 L |
| Pressure | 1800 psi |
| Weight (English) | 1.5 lb. |
| Volume (English) Gas | 27.47 gal. |
Description
- 19 components
- Includes certificate of analysis and unique serial number
- Disposable aluminum cylinder
- Volume: 104L at 1800psi
- Size: 104L
- Blend tolerance: ±10%
- Outlet Fitting: CGA-180
- Shelf Life: 1 year
- Size: 8 x 24cm
- Weight: 0.7kg
Specifications
| Carbon tetrachloride, Chloroform, 1,1-Dichloroethane, 1,2-Dichloroethane, 1,1-Dichloroethene, cis-1,2, Dichloroethylene, 1,2-Dichloropropane, cis-1,3-Dichloropropene, trans-1,3-Dichloropropene, Ethyl Chloride, Hexachloro-1,3-Butadiene, Methyl Chloride, Methylene Chloride, 1,1,2,2-Tetrachloroethane, Tetrachloroethylene , 1,1,1-Trichloroethane, 1,1,2-Trichloroethane, Trichloroethene, Vinyl Chloride in Nitrogen | |
| 1800 psi | |
| 27.47 gal. | |
| TO-14A Chlorinated Hydrocarbon Mix |
| 104 L | |
| 1.5 lb. | |
| 0.7 kg |