missing translation for 'onlineSavingsMsg'
Learn More

Restek™ TO-14A Calibration Mix

Catalog No. 06802375
Encompass
Change view
Click to view available options
Concentration:
1 ppmv
100 ppbv
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration
06802375 1 ppmv
06802386 100 ppbv
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06802375 Supplier Restek™ Supplier No. RK 34400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.

  • 39 components
  • Includes certificate of analysis and unique serial number
  • Disposable aluminum cylinder
  • Volume: 104L at 1800psi
  • Size: 104L
  • Blend tolerance: ±10%
  • Outlet Fitting: CGA-180
  • Shelf Life: 1 year
  • Size: 8 x 24cm
  • Weight: 0.7kg

Specifications

Components Benzene, Bromomethane, Carbon tetrachloride, Chlorobenzene, Chloroform, Chloromethane, 1,2-Dibromoethane, m, Dichlorobenzene, o-Dichlorobenzene, p-Dichlorobenzene, Dichlorodifluoromethane, 1,1-Dichloroethane, 1,2-Dichloroethane, 1,1-Dichloroethene, cis-1,2-Dichloroethene, 1,2-Dichloropropane, cis-1,3-Dichloropropene, trans-1,3-Dichloropropene, Dichlorotetrafluoroethane, Ethyl Benzene, Ethyl Chloride, Hexachloro-1,3-Butadiene, Methylene Chloride, Styrene, 1,1,2,2-Tetrachloroethane, Tetrachloroethylene, Toluene, 1,2,4-Trichlorobenzene, 1,1,1, Trichloroethane, 1,1,2-Trichloroethane, Trichloroethene, Trichlorofluoromethane, 1,1,2-Trichlorotrifluoroethane, 1,2,4-Trimethylbenzene, 1,3,5-Trimethylbenzene, Vinyl Chloride, m-Xylene, o-Xylene, p-Xylene in Nitrogen
Concentration 1 ppmv
Volume (Metric) Gas 104 L
Pressure 1800 psi
Weight (English) 1.5 lb.
Volume (English) Gas 27.47 gal.
Weight (Metric) 0.7 kg
Type TO-14A Calibration Mix