missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Syringe Filters with Luer-Lok™ Inlet
Description
- Rugged polypropylene housing
- Autoclavable to 121°C for 15 minutes
- Color coded for easy identification
- Variety of filter types, porosities, and diameters
Applications
- Cellulose Acetate, Nylon, PES, PVDF filters are ideal for hydrophilic applications.
- PTFE filters are suitable for hydrophobic applications.
Specifications
Specifications
| Color | Purple |
| Color Code | Purple |
| Material (Membrane) | PTFE |
| Pore Size | 0.22 μm |
| For Use With (Application) | For laboratory use only |
| Housing Material | Polypropylene |
| Inlet Style | Luer Lock |
| Type | Syringe Filter |
| Diameter (Metric) | 25 mm |