missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Split Liners for Agilent™/Finnigan™ GCs: Cyclosplitter

Catalog No. 06717796
Encompass
Change view
Click to view available options
Liner Material:
Borosilicate Glass
Product Type:
IP CycloSplitter Inlet Liner
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Liner Material Product Type Quantity
06717796 Borosilicate Glass IP CycloSplitter Inlet Liner 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06717796 Supplier Restek™ Supplier No. RK RK20707

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with dirty samples

  • Incorporate a cylindrical glass screw in the sample pathway to mix sample and trap nonvolatile residues
  • 4mm I.D.
  • Perform multiple injections before cleaning is required

Specifications

Packing Material None
Product Type IP CycloSplitter Inlet Liner
Length (Metric) 78.5 mm
Quantity 5/Pk.
Diameter (Metric) Inner 4.0 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass