missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Replacement Inlet Seals for Agilent 5890/6890 Split/Splitless Injection Ports
For use with Agilent GCs.
$230.57 - $234.45
Specifications
| Type | Seal |
|---|---|
| Diameter (Metric) Inner | 1.2 mm |
| Packaging Quantity | 2 Pack |
| For Use With | Agilent 5890/6890 Split/Splitless Injection Ports |
Description
- Siltek treatment provides enhanced inertness versus stainless steel
- Include washers
- Available Siltek or gold-plated seals
- I.D.: 1.2mm
Note
The 1.2mm inlet seal is recommended when installing two columns using a two-hole Vespel/graphite ferrule.
Specifications
| Seal | |
| 1.2 mm | |
| 2 Pack | |
| Agilent 5890/6890 Split/Splitless Injection Ports |