missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Refillable Hydrocarbon Traps

Catalog No. 06711818
Encompass
Change view
Click to view available options
Type:
Carbon Refill
Hydrocarbon Trap
Includes:
0.125 in. Fitting
0.25 in. Fitting
Two recharges
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
06711818 Hydrocarbon Trap 0.25 in. Fitting
06710858 Carbon Refill Two recharges
06711817 Hydrocarbon Trap 0.125 in. Fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06711818 Supplier Restek™ Supplier No. RK 22013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for use with purge and trap systems to stop carrier gas interferences

  • Remove trace organic impurities from carrier gas to 0.1ppm where input does not exceed 100ppm
  • A 20μm frit prevents system contamination from purifier particles
  • Rechargeable and refillable
  • 1 pt. Carbon Refill with two recharges sold separately
  • Choice of 1/8 or 1/4 in. fittings

Order Info

Dimensions: 9 1/4L x 2 1/4 in. dia. (23.5 x 5.1cm).

Specifications

Type Hydrocarbon Trap
Flow Rate 5 L/min.
For Use With (Application) Purge and trap systems, to stop carrier gas interferences
Includes 0.25 in. Fitting
Material Nickel-plated Brass
Pressure 125 psi
Temperature (English) Maximum 212°F
Temperature (Metric) Maximum 100°C
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Diameter (English) Outer 2.25 in.
Diameter (Metric) Outer 5.1 cm
Show More Show Less