missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rechargeable S-Traps
Description
Molecular Sieve S-Traps
reduce water vapor to less than 1ppm. Use to increase column and oxygen trap lifetime, and reduce baseline noise for electrochemical detectors (ECD) and mass spectrometers. Available in 1/8 or 1/4 in. fittings.
Hydrocarbon S-Traps
Remove hydrocarbons and other contaminants from the gas stream. Reduce organics to 0.1ppm where input is 100ppm. 1/8 in. fittings only.
Order Info
Dimensions for both S-traps: 6 3/4L x 5 5/8 in. dia. (17.2 x 14.3cm).
Specifications
Specifications
| Connection Type | 0.12 in. Fitting |
| Type | Hydrocarbon S Trap |
| Includes | Fits in GC oven |
| Material | Brass |
| Pressure | 60 psi |
| Length (English) | 6.75 in. |
| Length (Metric) | 17.2 cm |
| Diameter (English) Outer | 5.62 in. |
| Diameter (Metric) Outer | 14.3 cm |