missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Pre-Cleaned VOA Sampling Vials

Catalog No. p-3186876
Encompass
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Color:
Amber
Clear
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
06718679 40 mL Clear
06718681 20 mL Clear
06718680 40 mL Amber
06718682 20 mL Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06718679 Supplier Restek™ Supplier No. RK 21796
Only null left

A container, liner and closure which are cleaned, assembled and lot traceable

  • Open top caps
  • PTFE faced 0.125 in. silicone septa

Compliance

Cleaned to U.S. EPA Protocol B specifications

Specifications

Color Clear
Material Glass
Volume (Metric) 40 mL
Closure Type Screw Cap (Open-Top)
Quantity 72 Pk.
Closure Size 24-400