missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Poly Crimp Seal Caps (11mm)
Works as either a snap-on or crimp-top cap
$156.81 - $1167.62
| Catalog Number | Mfr. No. | Color | Material (Liner) | Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material (Liner) | Quantity | Price | Quantity | |||
06718623
|
Restek™
RK21728 |
Assorted | PTFE/Silicone | 400 Pk. |
Pack of 400 Each for $490.89
|
|
|||
06718874
|
Restek™
RK24444 |
Clear | PTFE/Silicone | 1000 Pk. |
Pack of 1000 Each for $876.72
|
|
|||
06718873
|
Restek™
RK24443 |
Clear | PTFE/Silicone | 100 Pk. |
Pack of 100 Each for $156.81
|
|
|||
06718876
|
Restek™
RK24446 |
Blue | PTFE/Silicone | 1000 Pk. |
Pack of 1000 Each for $876.72
|
|
|||
06718883
|
Restek™
RK24453 |
Clear | PTFE/Silicone/PTFE | 100 Pk. |
Pack of 100 Each for $156.81
|
|
|||
06718884
|
Restek™
RK24454 |
Clear | PTFE/Silicone/PTFE | 1000 Pk. |
Pack of 1000 Each for $1,167.62
|
|
|||
Description
Use a standard crimping tool to secure the Poly Crimp seal onto any crimp-top vial
Specifications
| 2 mL | |
| Crimp Seal | |
| 11 mm |