missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Parker Balston™ Zero Air Generators
Gets installed easily and consumes little bench space
$40612.64 - $40612.64
Specifications
| Certifications/Compliance | CE |
|---|---|
| Max. Ambient Operating Temperature | 25°C |
| Outlet Port | 0.25 in. NPTF |
| Voltage | 120 VAC |
| Connections | Inlet/Outlet Ports: 1/4 in. NPT (female) |
| Catalog Number | Mfr. No. | Flow Rate | Model | No. of FIDs | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Flow Rate | Model | No. of FIDs | Price | Quantity | |||
06-710-903
|
Restek™
20681 |
7 L/min. | HPZA-7000 | 16 |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Turn in-house compressed air into ultra-pure air
- Removes hydrocarbons to <0.1ppm by catalytic oxidation
- Operates at 40 to 125psi
Order Info
Replacement towers (Cat. Nos. 06-710-809 through -813) and maintenance kits (Cat. Nos. 06-711-700 and -701) available separately.
Specifications
| CE | |
| 0.25 in. NPTF | |
| Inlet/Outlet Ports: 1/4 in. NPT (female) | |
| 25°C | |
| 60 Hz |
| 25°C | |
| 120 VAC | |
| 120VAC 60Hz | |
| 40 to 125 psi | |
| Zero Air Gas Generator |