missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Ozone Precursor/PAMS Mix

Catalog No. 06802410
Encompass
Change view
Click to view available options
Volume (Metric) Gas:
104 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Gas
06802410 104 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06802410 Supplier Restek™ Supplier No. RK 34445

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.

  • 57 components at EPA concentrations: ppbC
  • Includes certificate of analysis and unique serial number
  • Disposable aluminum cylinder
  • Conc. in Solvent: 20 to 60 ppbC (parts per billion expressed as carbon) in nitrogen
  • Volume: 104L at 1800psi
  • Size: 104L
  • Blend tolerance: ±20%
  • Analytical accuracy: ±10%
  • Outlet Fitting: CGA-180
  • Size: 8 x 24cm
  • Weight: 0.7kg

Specifications

Components Acetylene 40, Benzene 30, n-Butane 40, 1-Butene 30, cis-2-Butene 35, trans-2-Butene 25, Cyclohexane 40, Cyclopentane 20, n-Decane 30, m-Diethylbenzene 40, p-Diethylbenzene 25, 2,2-Dimethylbutane 40, 2,3-Dimethylbutane 50, 2,3-Dimethylpentane 50, 2,4-Dimethylpentane 40, n-Dodecane 40, Ethane 25, Ethylbenzene 25, Ethylene 20, m-Ethyltoluene 25, o-Ethyltoluene 30, p-Ethyltoluene 40, n-Heptane 25, n-Hexane 30, 1-Hexene 60, Isobutane 25, Isopentane 40, Isoprene 40, Isopropylbenzene 40, Methylcyclohexane 30, Methylcyclopentane 25, 2-Methylheptane 25, 3-Methylheptane 25, 2-Methylhexane 25, 3-Methylhexane 25, 2-Methylpentane 20, 3-Methylpentane 40, n-Nonane 25, n-Octane 30, n-Pentane 25, 1-Pentene 25, cis-2-Pentene 35, trans-2-Pentene 25, Propane 40, n-Propylbenzene 30, Propylene 25, Styrene 40, Toluene 40, 1,2,3-Trimethylbenzene 25, 1,2,4-Trimethylbenzene 40, 1,3,5-Trimethylbenzene 25, 2,2,4-Trimethylpentane 30, 2,3,4-Trimethylpentane 25, n-Undecane 30, o-Xylene 25, m/p-Xylene (combined) 40 in Nitrogen
Concentration 20 to 60 ppbC
Volume (Metric) Gas 104 L
Pressure 1800 psi
Weight (English) 1.5 lb.
Volume (English) Gas 27.47 gal.
Weight (Metric) 0.7 kg
Type Ozone Precursor/PAMS Mix