missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ozone Precursor Mixtures
Description
- 57 components
- Includes certificate of analysis and unique serial number
- Disposable aluminum cylinder
- Volume: 104L at 1800psi
- Size: 104L
- Blend tolerance: ±20%
- Outlet Fitting: CGA-180
- Size: 8 x 24cm
- Weight: 0.7kg
Specifications
Specifications
| Components | Acetylene, Benzene, n-Butane, 1-Butene, cis-2-Butene, trans-2-Butene, Cyclohexane, Cyclopentane, n-Decane, m-Diethylbenzene, p-Diethylbenzene, 2,2-Dimethylbutane, 2,3-Dimethylbutane, p-Ethyltoluene, n-Heptane, n-Hexane, 1-Hexene, Isobutane, Isopentane, Isoprene, Isopropylbenzene, Methylcyclohexane, Methylcyclopentane, 2-Methylheptane,2,3-Dimethylpentane, 2,4 Dimethylpentane, 1,1,2-Trichloroethane, Trichloroethene, Trichlorofluoromethane, 1,1,2-Trichlorotrifluoroethane, 3-Methylheptane, 2-Methylhexane, 3-Methylhexane, 2-Methylpentane, 3-Methylpentane, n-Nonane, n-Octane, n-Pentane, 1-Pentene, cis-2-Pentene, trans-2-Pentene, Propane, n-Propylbenzene, Propylene, Styrene, Toluene, 1,2,3-Trimethylbenzene, 1,2,4-Trimethylbenzene, 1,3,5-Trimethylbenzene, 2,2,4-Trimethylpentane, 2,3,4-Trimethylpentane, n-Undecane, o-Xylene, m/p-Xylene (combined) in Nitrogen |
| Concentration | 1 ppmv |
| Volume (Metric) Gas | 104 L |
| Pressure | 1800 psi |
| Weight (English) | 1.5 lb. |
| Volume (English) Gas | 27.47 gal. |
| Weight (Metric) | 0.7 kg |
| Type | Ozone Precursor Mixture |