missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Open Supply Bins
Multiple-bin units for large and small items
Supplier: Restek™ RK 25154
Description
- Use individually or end-to-end along bench
- Color: White
- Model 25153: 4-Bin Unit
- Model 25154: 5-Bin Unit
- Model 25155: 13-Bin Unit
Chemical Identifiers
| White |
Specifications
| Open Supply Bin, 5-Bin Unit | |
| 12 in. | |
| 10.5 in. |
| White | |
| 6 in. |