missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Open Supply Bins

Catalog No. p-3217654
Encompass
Change view
Click to view available options
Type:
Open Supply Bin, 13-Bin Unit
Open Supply Bin, 4-Bin Unit
Open Supply Bin, 5-Bin Unit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
06712711 Open Supply Bin, 13-Bin Unit
06712710 Open Supply Bin, 5-Bin Unit
06712709 Open Supply Bin, 4-Bin Unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06712711 Supplier Restek™ Supplier No. RK 25155
Only null left

Multiple-bin units for large and small items

  • Use individually or end-to-end along bench
  • Color: White

  • Model 25153: 4-Bin Unit
  • Model 25154: 5-Bin Unit
  • Model 25155: 13-Bin Unit

Specifications

Type Open Supply Bin, 13-Bin Unit
Color White
Shape Rectangular
Length (English) 12 in.
Width (English) 7.5 in.
Height (English) 12 in.