missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Open Supply Bins

Multiple-bin units for large and small items

Supplier:  Restek™ RK 25153

Encompass

 View more versions of this product

Catalog No. 06712709


Only null left

Description

Description

  • Use individually or end-to-end along bench
  • Color: White

  • Model 25153: 4-Bin Unit
  • Model 25154: 5-Bin Unit
  • Model 25155: 13-Bin Unit

Specifications

Chemical Identifiers

White

Specifications

Open Supply Bin, 4-Bin Unit
Rectangular
12 in.
White
24 in.
10 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions