missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ MXT Y-Union Connector Kits For Fused Silica Columns
For connecting metal and/or fused silica GC columns.
$713.28 - $778.36
Specifications
| Type | Connector |
|---|---|
| Includes | MXT union, three 1/32 in. nuts and three one-piece, fused silica adapters |
| Catalog Number | Mfr. No. | For Use With | Diameter (Metric) Inner | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With | Diameter (Metric) Inner | Price | Quantity | ||||
06711569
|
Restek™
RK21387 |
0.53 mm I.D. Fused Silica Columns | 0.53 mm |
Each for $713.28
|
|
||||
06711570
|
Restek™
RK21388 |
0.32 mm I.D. Fused Silica Columns | 0.32 mm |
Each for $752.98
|
|
||||
06711571
|
Restek™
RK21389 |
0.25 mm I.D. Fused Silica Columns | 0.25 mm |
Each for $778.36
|
|
||||
Description
These MXT connectors can be used with fused silica tubing because of a Valcon polyimide, 1/32 in., one-piece fused silica adapter. This unique graphite-reinforced composite allows a capillary column to slide into the adapter and be locked in place simply by loosening and tightening the fitting.
- Low-dead-volume, leak-tight connection
- Reusable
- Siltek treatment ensures maximum inertness
- Ideal for connecting a guard column or transfer line to an analytical column
- Use to oven temperatures of 350°C
- Can also be used for connecting fused silica to metal
- Includes MXT union, three 1/32 in. nuts and three one-piece, fused silica adapters
Specifications
| Connector | |
| MXT union, three 1/32 in. nuts and three one-piece, fused silica adapters |